Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AllPax

Model # :WBB1519320

MPN #: AX7000

AllPax® Allen Rotary-Style Gasket Cutter AX7000, Portable Vise Mount

Product Description
Cut accurate flange and ring gaskets with the Allen M3 Rotary-Style Gasket Cutter. Designed primarily for non-metallic gasket materials such as cork, fiber, and rubber, up to 1/4" thick. Cuts gaskets with a face width of 1/4" to 7"; from 2" ID to 22" OD. Accessory scale bars (not included) extend cutting range from 22" ID to 42" OD, or 42" ID to 62" OD. Mounts on a vise, or clamps to a piece of angle iron.

PRICE
$1,035.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height4-1/4 in
Weight18 lbs
Diameter16 in

Product Details

StylePortable Vise Mount
TypeRotary Gasket Cutter
MaterialMetal
DescriptionAllen Rotary-Style Gasket Cutte
ColorBlack
Manufacturers Part NumberAX7000
For Use WithGasket Material
BrandAllPax