Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2841382

MPN #: 326

Ingersoll Rand Rear Exhaust Air Cut-Off Tool, 1/4" Air Inlet, 20000 RPM, 0.5 HP

Product Description
Exhaust replacement is this powerful tool's specialty. Now you can cut off mufflers and tail pipes quickly, efficiently, and quietly. It has an 18,000 rpm motor that can handle the toughest exhaust replacements and cut sheet metal, nuts, and bolts.

Features & Benefits::
  • 18,000 rpm motor for fast cutting.
  • Built-in speed regulator.
  • 3/8-inch arbor x 2-7/8-inch wheel size.
  • Large, hooked, self-locking throttle lever for user comfort and safety.
  • 360-degree rotatable chrome-plated steel shield deflects sparks and debris away from operator.
  • Fast, quiet operation.
PRICE
$95.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Height4-5/16 in
Weight2 lbs
Min Hose Size3/8 in
Hose Inside Diameter3/8 in
Air Inlet1/4 in
Wheel Size2-7/8 in

Product Details

RPM20000 rpm
TypeAir Cut Off Tool
CFM25 CFM
ColorSilver
Wheel TypeType 41
MaterialGuard Material: Steel
DescriptionAir Cut Off Tool
Package Quantity1
Manufacturers Part Number326
PSI90 psi
GradeGeneral Duty
ExhaustFront
BrandIngersoll Rand

Warranty

Warranty1 yr