Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB3126834

MPN #: XT200000

Campbell Hausfeld Air Cut-Off Tool, .45 HP Motor

Product Description
Always be prepared is more than a camping credo, it's yours, too When you start a project, you make sure you are ready for whatever the task throws your way. If cutting is part of your plan, you need this tool. The ½ HP motor powers the 3" cutting disc through nearly anything--including plastic, fiberglass, composite materials, sheet metal, angle iron, metal tubing and more.

Features:
  • Powerful .45HP motor drives3" disc through plastic,fi berglass, steel, compositematerials, sheet metal, angleiron, tubing, etc.
  • 360º Rotating guard andsecondary trigger-latch foruser safety
  • Multiple air fl ow adjustmentswith the quick turn of a screwdriver




PRICE
$96.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-29/32 in
Width3-5/8 in
Height3-1/2 in

Product Details

RPM20000 rpm
Horsepower0.5 HP
MaterialComposite
ColorBlue
Working Pressure Rating90 psi
For Use WithAir Compressor
Max PSI90 psi
BrandCampbell Hausfeld