Winco ALO-8BH Colander W/ Base, 8 Qt, 12"D, Aluminum - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum. Colander W/Base, 8 Qt.
PRICE
$215.70 Sold in packages of 6 / $35.95 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 12 in |
Product Details
| Capacity | 8 Qt. |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | Colander with Base |
| Manufacturers Part Number | ALO-8BH |
| Brand | Winco |