Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1357764

MPN #: SCS-6H

Winco SCS-6H Premium Round Skimmer, 6-1/4"D - Pkg Qty 12

Product Description
6 1/4" Bowl Heavy Duty Skimmer, One Piece.



PRICE
$201.00  Sold in packages of 12 / $16.75 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter6-1/4 in

Product Details

Manufacturers Part NumberSCS-6H
Package Quantity12
DescriptionPremium Round Skimmer
BrandWinco