Alternating Stair 9' 15-Step Ladder, 56° Angle - ATS-9-56
Write a Review
|
Questions & Answers (0)
Product Description
These stair ladders feature alternating steps to offer a shorter span than traditional step ladders. Step ladder is made with welded steel for strength. Handrails and dual safety chains provide operator safety. Formed steel steps have raised surfaces for improved traction. Overall 23"W. High visibility yellow powder coat finish. Easy assembly.
PRICE
$2,939.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77-1/4 in |
| Width | 23-5/8 in |
| Height | 150-1/4 in |
| Weight Capacity | 350 lbs |
| Height to Top Step/Platform | 107-3/4 in |
| Step Width | 9-1/8 in |
Product Details
| Number of Steps | 15 |
| Color | Yellow |
| Style | Alternating Tread Stair |
| Material | Steel |
| Manufacturers Part Number | ATS-9-56 |
| Step Angle | 56 ° |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA |