Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WBB584997

MPN #: P-LP-425-AL

Coxreels P-LP-425-AL Alumi-Pro® 1/2"x25' 300 PSI Spring Retractable Low Pressure Hose Reel

Product Description
COXREELS® Alumi-Pro® Series "Aluminum Professional-Grade" spring driven hose reels have the strength of steel without the weight The Alumi-Pro® series is modeled after Coxreels' popular P Series line of hose reels, but are uniquely constructed out of high quality aluminum. They're compact, lightweight and non-corrosive making them the perfect choice when polypropylene or plastic hose reels are not the preferred choice due to their limited strength and durability.

External fluid path with machined from solid brass 90° full-flow NPT swivel inlet Swivel Seals: NITRILE

Single pedestal reel for applications that require professional grade strength without the weight Guide arm adjusts to wall, floor, vehicle & overhead positions Industrial strength CPC™ powder coated aluminum construction 1" solid steel axle & lubricated precision bearings for smooth rotation

Spring Rewind

Features:

  • Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
  • SWIVEL - Machined from solid brass 90° full-flow NPT swivel for simple seal maintenance and fast and easy hose installation. No need to remove the reel from its mount.
  • CARTRIDGE MOTOR - Lubricated and enclosed cartridge-style motor is easily removable for safe and convenient maintenance.. Precision coil spring factory tuned and matched to application for longest life cycle and performance.
  • CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection and operator safety.
  • 1/4" ALUMINUM BASE - Sturdy single pedestal design with solid one piece aluminum base and support post, no weld, for maximum stability and professional grade strength without the weight.
  • MULTI-POSITION GUIDE ARM - Versatile aluminum guide arm adjusts to wall, floor, ceiling, and vehicle mounting positions.
  • OTHER FEATURES INCLUDE - long lasting, chip resistant and rust inhibiting CPC powder coat finish, adjustable solid rubber hose stop, and sturdy permanently lubricated. precision bearings.
  • 1" Permanently Lubricated Precision Bearings
PRICE
$615.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/8 in
Width7 in
Height18-5/8 in
Weight29 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length25 ft
Reel Hose Length Capacity25 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
SeriesAlumi-Pro
Max Temperature150 °F
For Use WithAir,Water
Temperature Range-15 to 150 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialAluminum
Manufacturers Part NumberP-LP-425-AL
Inlet1/2"
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialPVC
BrandCoxreels

Warranty

Warranty2 yr