Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WBB585188

MPN #: TSHL-N-4100-SS

Coxreels TSHL-N-4100-SS 1/2"x100' 300 PSI Stainless Steel Spring Retractable Low Pressure Hose Reel

Product Description
COXREELS® SS Series "Stainless Steel" spring drivenhose reels have similar features to their related series, but are constructed of high quality electro-polished stainless steel with stainless steel fluid paths. They offer clean, non-corrosive performance in applications that require it, such as food and chemical processing, marinas, and anywhere that rust, corrosion and contamination thrive.

Non-corrosive External fluid path with machined from high quality stainless steel 90° full-flow NPT swivel inlet Swivel Seals: NITRILE Non-Toxic Food Grade Grease

"SS" Electro-polished stainless steel finish Sturdy dual pedestal reel features Coxreels' exclusive Super Hub™ dual axle support system Built for rugged mobile applications Guide arm adjusts to wall, floor, vehicle & overhead positions Stainless Steel rollers on 3°4" & 1" models Solid one piece, heavy gauge 1/4" steel base & support posts for maximum strength 1" solid steel axle & lubricated precision bearings for smooth rotation

Enclosed factory tuned & matched cartridge-style spring motor Non-corrosive stainless steel spring, pawl & zinc plated ratchet Multi-position lock ratchet mechanism secures hose at desired length

Features:

  • Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
  • SWIVEL - Non-corrosive external fluid path with machined from high quality stainless steel 90° full-flow NPT swivel inlet.
  • CARTRIDGE MOTOR - Electro-polished stainless steel lubricated and enclosed cartridge-style motor is easily removable for safe and convenient maintenance.
  • CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection and operator safety.
  • 1/4" STEEL BASE - Sturdy dual pedestal design with solid one piece stainless steel base and support post, no weld, for maximum stability. Equipped with Coxreels exclusive super hub™ triple axle support
  • MULTI-POSITION GUIDE ARM - Versatile stainless steel guide arm adjusts to wall, floor, ceiling, and vehicle mounting positions.
  • OTHER FEATURES INCLUDE - Sturdy permanently lubricated. precision bearings.
  • 1" Permanently Lubricated Precision Bearings
PRICE
$2,499.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width9-1/4 in
Height25-1/2 in
Weight80 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorSilver
SeriesT-SS
Max Temperature150 °F
For Use WithAir,Water,Washdown,Pressure Wash,Chemical,Potable Water,Breathing Air
Temperature Range-15 to 150 °F
Drive/Return TypeSpring Return
MaterialStainless Steel
Manufacturers Part NumberTSHL-N-4100-SS
Inlet1/2"
Cable/Cord/Hose IncludedNo
PSI300 psi
Hose MaterialNot Included
BrandCoxreels

Warranty

Warranty2 yr