Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306078

MPN #: DJXGSP382

National Safety Apparel® Aluminized Leather Glove, OPF Back, Aluminized/Green, Regular

Product Description
Features:
  • Arc Rating: N/A
  • Fabric/Material: 19 oz. Aluminized OPF/DuPont™ Kevlar®
  • Provides thermal protection
  • Aluminized back provides radiant heat and molten metal protection
  • Reversed wool lining
  • Winged thumb

Compliance:
  • Arc Rating: N/A
  • ANSI/ISEA 105 Heat Level 4


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Weight1 lbs
SizeOne Size

Product Details

TypeHigh Heat Gloves
ColorSilver
SeriesNational Safety Apparel®
Cuff StyleGauntlet
Temperature RangeUp To 285 [Max] °F
Palm MaterialKnitted Wool, Cotton
MaterialAluminized OPF, DuPont Kevlar
Package Quantity1 Pair
Manufacturers Part NumberDJXGSP382
Lining MaterialReversed Wool
BrandNational Safety Apparel

Compliance & Certifications

ANSI Heat Level2
CertificationsANSI/ISEA 105