Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB2064639

MPN #: 0679RBLK2XL

RefrigiWear® Exteme Freezer Glove, Black, -30° Comfort Rating, 2XL, 0679RBLK2XL

Product Description
RefrigiWear® Extreme Freezer Glove, Black, -30° Comfort Rating, 2XL, 0679RBLKXLG>

The Extreme Freezer Gloves are made for extreme temperatures and have a bounty of features, including durable, stitched impact pads; a reinforced thumb crotch and Ergo Fit for increased durability in heavy use area (like when rolling shrink wrap around pallets); wrap-around padding on palm that absorbs shocks; and strategically placed pads at contact points keep hands warm when holding cold items.

Features
  • 100g Thinsulate™ plus foam insulation with tricot lining
  • Knitted fabric back with synthetic leather palm
  • Pre-curved, ergonomic fit
  • Silicone grip pattern on palm
  • EVA palm pads
  • Impact protection on fingers, knuckles and back
  • Kevlar reinforced thumb crotch
  • Rolled fingertips
  • Silver reflective strip on knuckles
  • Stretch neoprene cuff
  • Pull tab with rubber ID tag on wrist
PRICE
$82.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Size2XL
GripSilicone Textured

Product Details

ApplicationCold Weather Protection
Back MaterialKnit
Cuff StyleElastic Knitwrist
Cut ResistantNo
Finger StyleFull Finger
MaterialKnited Fabric, Synthetic Leather
GenderMen's
Manufacturers Part Number0679RBLK2XL
WaterproofNo
Coating MaterialSilicone
BrandRefrigiWear
TypeUtility Work Gloves
Reflective TapeYes
ColorBlack
SeriesExtreme
Palm MaterialSynthetic Leather
Closure TypeSlip-On
Package Quantity1 Pair
Thumb StyleStraight
Lining MaterialTricot

Compliance & Certifications

EN 3883343X
CertificationsEN 388: 2016