Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306422

MPN #: G99CRSGPSMMA

National Safety Apparel® SaferGrip Mid-Arm Length Cryogenic Glove, Small, BlueG99CRSGPSMMA

Product Description
Features:

  • 100% Waterproof Liner
  • 3M™ Scotchlite™ Thinsulate™ Liner
  • Waterproof and breathable membrane for additional splash protection
  • SaferGrip™ silicone coated material in the palm and thumb for enhanced grip and durability
Standards & Testing :

    EN 511 Contact Cold Performance - Level 2
  • EN 511 Convective Cold Performance - Level 3
  • Passed IFTH Reference Method ZL0102 for immersion in Liquid Nitrogen
PRICE
$325.95

Min. purchase quantity is 6
6
6
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
SizeS

Product Details

TypeCryogenic Gloves
Reflective TapeNo
ColorBlue
ApplicationCold Weather Protection
SeriesNSA
Cuff StyleGauntlet
Palm MaterialSilicone
Closure TypeOpen Cuff
Finger StyleFull Finger
MaterialTeflon Laminated Nylon
Package Quantity1 Pair
Manufacturers Part NumberG99CRSGPSMMA
Thumb StyleStraight
Lining Material3M Scotchlite Thinsulate
WaterproofYes
Coating MaterialSilicone
BrandNational Safety Apparel

Compliance & Certifications

CertificationsEN 511