Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306070

MPN #: G64TCSR0114

National Safety Apparel® Aluminized Thermobest Glove,Reversed Wool Liner, Yellow, Large

Product Description
National Safety Apparel's Thermobest™ Aluminized Gloves with Reversed Wool Liner provides radiant heat and molten metal protection by reflecting the heat back to the source with Aluminized carbon-based fabric. The wool-lined aluminized glove protects against contact heat up to level 5 (25.16 seconds to 2nd degree burn at 600 degrees Fahrenheit. The winged thumb adds dexterity to the glove to hold objects in its palm.

Features:
  • Fabric/Material: 22 oz. Thermobest™
  • Provides thermal and cut protection
  • Aluminized back provides radiant heat and molten metal protection
  • Reversed wool lining
  • Winged thumb
  • Made in the USA

Compliance:
  • ANSI/ISEA 105 Heat Level 5
  • ANSI/ISEA 105 Abrasion Level 4
  • ANSI/ISEA 105 Cut Level 7
  • ANSI/ISEA 105 Puncture Level 3


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
SizeRegular

Product Details

Abrasion LevelA4
TypeHigh Heat Gloves
ColorSilver
ApplicationHeat Exposure, Maintenance, Industrial Applications, Manufacturing
SeriesNational Safety Apparel®
Cuff StyleGauntlet
Temperature RangeUp To 600 [Max] °F
Palm MaterialThermobest
MaterialThermobest
Package Quantity1 Pair
Manufacturers Part NumberG64TCSR0114
Lining MaterialReversed Wool
Coating MaterialAluminized
Cut LevelA5
BrandNational Safety Apparel

Compliance & Certifications

ANSI Heat Level5
CertificationsANSI/ISEA 105 Cut A7, ANSI/ISEA 105 Puncture 3