- Fabric/Material: 22 oz. Kevlar® Terrycloth
- Provides thermal and cut protection
- Nomex® felt lining
- Winged thumb
- Ambidextrous
- Made in the USA
Compliance:
- ANSI/ISEA 105 Heat Level 4
- ANSI/ISEA 105 Cut Level 4
Weights & Dimensions
| Length | 13 in |
| Weight | 9 lbs |
| Size | One Size |
Product Details
| Type | High Heat Gloves |
| Color | Yellow |
| Series | National Safety Apparel® |
| Cuff Style | Gauntlet |
| Temperature Range | Up To 500 [Max] °F |
| Material | Kevlar Terrycloth |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | G46KTNL00213 |
| Lining Material | Nomex Felt |
| Cut Level | A4 |
| Brand | National Safety Apparel |
Compliance & Certifications
| ANSI Heat Level | 4 |
| Certifications | ANSI Heat Level: 4 |