- Fabric/Material: 45 oz. PBI & 22 oz. Thermobest™ Cuff
- Provides thermal protection
- Wool lining
- Straight thumb
- Cuff patch
- Made in the USA
Compliance:
- ANSI/ISEA 105 Heat Level 4
Weights & Dimensions
| Length | 14 in |
| Weight | 5 lbs |
| Size | Regular |
Product Details
| Abrasion Level | A4 |
| Type | High Heat Gloves |
| Color | Brown |
| Series | National Safety Apparel® |
| Cuff Style | Gauntlet |
| Temperature Range | Up to 500 [Max] °F |
| Material | PBI, DuPont Kevlar, Thermobest Cuff, Knitted Wool, Cotton |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | G51PCLW13714 |
| Lining Material | Wool |
| Brand | National Safety Apparel |
Compliance & Certifications
| ANSI Heat Level | 4 |
| Certifications | ANSI/ISEA 105 Cut Level A9, ANSI/ISEA 105 Puncture Level 5 |