New Age Industrial, Aluminum Cantilever Rack, Free Standing Common Upright, 22"D x 72.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum 21" Free Stand Common Upright for 18" Shelf
Free Stand Common Upright, 21", for 18" Cantilever shelving, aluminum. Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion.
Free Stand Common Upright, 21", for 18" Cantilever shelving, aluminum. Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion.
See price in cart
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.75 in |
| Depth | 21.25 in |
| Height | 72.25 in |
| Weight Capacity | 1800 Per Post (Upright) In Compression lbs |
| Weight | 14 lbs |
| Diameter | 1.125 |
Product Details
| Type | Shelving Upright (Post) |
| Country of Origin | USA |
| Material | High-Tensile Extruded Aluminum |
| Manufacturers Part Number | 2565 |
| Unit Type | Freestanding Cantilever Shelving Center Common Upright (Post) |
| Brand | New Age Industrial |
Warranty
| Warranty | Manufacturers Five-Year Guarantee Against Material Defects & Workmanship and Lif |
Compliance & Certifications
| NSF Certified | Yes |