New Age Industrial, Aluminum Cantilever Rack, Free Standing Left Upright, 27 1/2"D x 72.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum 27" Free Stand Left Upright for 24" Shelf
Free Stand Left Upright, 27", for 24" Cantilever shelving, aluminum. Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion.
Free Stand Left Upright, 27", for 24" Cantilever shelving, aluminum. Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion.
PRICE
$259.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.75 in |
| Depth | 27.25 in |
| Height | 72.25 in |
| Weight Capacity | 1800 Per Post (Upright) In Compression lbs |
| Weight | 14 lbs |
| Diameter | 1.125 |
Product Details
| Type | Shelving Upright (Post) |
| Country of Origin | USA |
| Material | Aluminum |
| Manufacturers Part Number | 2571 |
| Unit Type | Freestanding Cantilever Shelving Left Upright (Post) |
| Brand | New Age Industrial |
Warranty
| Warranty | Manufacturers Five-Year Guarantee Against Material Defects & Workmanship and Lif |
Compliance & Certifications
| NSF Certified | Yes |