New Age Industrial, Aluminum Cantilever Rack, 36" Horizontal Brace , Pair
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum 36" Horizontal Brace - Pair
Horizontal Brace, 36", 2 for Cantilever shelving, Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion.
Horizontal Brace, 36", 2 for Cantilever shelving, Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion.
PRICE
$50.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 1 in |
| Height | 2.5 in |
| Weight | 4 lbs |
Product Details
| Type | Horizontal Shelving Brace |
| Country of Origin | USA |
| Material | High-Tensile Extruded Aluminum |
| Manufacturers Part Number | 2581 |
| Unit Type | Cantilever Shelving Horizontal Shelving Braces (Pair) |
| Brand | New Age Industrial |
Warranty
| Warranty | Manufacturers Five-Year Guarantee Against Material Defects & Workmanship and Lif |
Compliance & Certifications
| NSF Certified | Yes |