New Age Industrial, Aluminum 48"H Post With Plastic Caps
Write a Review
|
Questions & Answers (0)
Product Description
Post, 48" H, for use with or without stem casters, capped aluminum pipe 1-5/16" o.d. marked in 2" increments, aluminum finish, NSF. Manufacturers Lifetime Warranty Against Rust and Corrosion.
PRICE
$37.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48.25 in |
| Weight Capacity | 1500 (Per Post In Compression) lbs |
| Weight | 3 lbs |
| Diameter | 1.3125 |
Product Details
| Type | Shelving Post |
| Country of Origin | USA |
| Material | High-Tensile Extruded Aluminum |
| Manufacturers Part Number | 48P |
| Unit Type | Freestanding Adjustable (Modular) Shelving Post |
| Brand | New Age Industrial |
Warranty
| Warranty | Manufacturers Lifetime Guarantee Against Material Defects & Workmanship and Life |
Compliance & Certifications
| NSF Certified | No |