Better Built Aluminum 56" Truck Chest, Single Lid - 79010983
Write a Review
|
Questions & Answers (0)
Product Description
The SEC Brand truck tool boxes were built for performance enthusiasts. The Special Edition Crown series is the first-ever truck tool box line to include industry-exclusive, premium patented features anyone can afford. SEC boxes are built with many features in addition to our standard Better Built features. The SEC Truck Chest Box is an excellent alternative to the standard crossover. It leaves the bed rails of your truck unobstructed for other uses. It can be used both in your truck and for household storage.
PRICE
$609.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 20 in |
| Height | 18 in |
| Weight | 37 lbs |
Product Details
| Type | Single Lid |
| Color | Silver |
| Series | Special Edition Crown |
| Handle Type | Pull Handle |
| Style | Standard |
| Material | Aluminum |
| Description | Truck Chest |
| Package Quantity | 1 |
| Manufacturers Part Number | 79010983 |
| Brand | Better Built |