New Age Industrial 1530HD Heavy Duty HD-Bar Adjustable Aluminum Shelf: 30" W x 15" D Engineered for the most demanding storage needs and unmatched in strength and durability, the 1530HD shelf, measuring 30"W x 15"D x 2"H, boasts an impressive 2000 lb weight capacity. Featuring three (3) reinforced HD-Bar laterals, this heavy-duty shelf provides exceptional stability and support for large, heavy loads. Constructed from high-quality aluminum, it is inherently resistant to rust and corrosion, making it ideal for damp or cold environments. NSF certified and backed by a manufacturer's lifetime guarantee against material defects, workmanship, rust, and corrosion. Part of the New Age Industrial Adjustable Shelving system, this shelf is compatible with all series and requires New Age Industrial Shelving Posts (sold separately). Ideally used in: Commercial kitchens Food Service & Hospitality Cold storage (Walk-In Coolers & Freezers) Dry Storage Environments Warehouses Industrial settings Manufacturing facilities Medical/laboratory settings The 1530HD shelf is attached to shelving posts quickly and easily with the included allen wrench. Choose the 1530HD Heavy Duty HD-Bar Adjustable Aluminum Shelf for reliable, long-lasting, heavy-duty storage that will not rust or corrode.
New Age Industrial, Heavy Duty HD-Bar, Adjustable Aluminum Shelf, 30"W x 15"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 15 in |
| Depth | 15 in |
| Height | 2 in |
| Weight | 7 lbs |
Product Details
| Type | Adjustable Aluminum Shelf |
| Shelf Type | Heavy Duty HD-Bar Shelf |
| Shelf Capacity | 2000 lbs |
| Accessory Type | Shelf |
| Country of Origin | USA |
| Material | Heavy Duty Aluminum |
| Manufacturers Part Number | 1530HD |
| Duty | Heavy Duty |
| Brand | New Age Industrial |
Warranty
| Warranty | Manufacturers Lifetime Guarantee material defects, workmanship, rust, corrosion |
Compliance & Certifications
| NSF Certified | Y |