Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB602879

MPN #: 1554TB

New Age Industrial, Heavy Duty T-Bar, Adjustable Aluminum Shelf, 54"W x 15"D

Product Description
New Age Industrial Heavy Duty Adjustable Aluminum T-Bar Shelf 1554TB (54" W x 15" D): Versatile Storage with Proper Air Circulation and Strength

Engineered for efficient and adaptable storage, the 1554TB T-Bar Shelf features a unique T-Bar construction, providing a smooth, flat surface for easy loading and unloading while maximizing air circulation. The wide T-Bar slats offer increased surface area, ideal for storing smaller items. Boasting a 1500 lb weight capacity per shelf, and a 6000 lb maximum capacity per complete unit, this shelf offers exceptional strength and durability.

Constructed from high-quality aluminum, it inherently resists rust and corrosion, ensuring long-lasting performance in various environments. The framework is built with .070" wall tubing, and the laterals are constructed with .100" wall T-Bars. The 1554TB shelf is NSF certified and backed by a manufacturer's lifetime guarantee against material defects, workmanship, rust, and corrosion. Part of the New Age Industrial Adjustable Shelving system, this shelf is compatible with all series and requires New Age Industrial Shelving Posts (sold separately).

Ideally used in:
  • Commercial kitchens
  • Food Service & Hospitality
  • Cold storage (Walk-In Coolers & Freezers)
  • Dry Storage Environments
  • Warehouses
  • Industrial settings
  • Manufacturing facilities
  • Medical/laboratory settings

The 1554TB T-Bar Shelf is attached to shelving posts quickly and easily with the included allen wrench. Choose the New Age Industrial 1554TB Heavy Duty Adjustable Aluminum T-Bar Shelf for reliable, strong, and hygienic storage with optimal air flow.
PRICE
$189.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth15 in
Height2 in
Weight9 lbs

Product Details

TypeAdjustable Aluminum Shelf
Shelf TypeHeavy Duty T-Bar Shelf
Shelf Capacity1500 lbs
Accessory TypeShelf
Country of OriginUSA
MaterialAluminum
Manufacturers Part Number1554TB
DutyHeavy Duty
BrandNew Age Industrial

Warranty

WarrantyLifetime (material defects, workmanship, rust and corrosion)

Compliance & Certifications

NSF CertifiedYes