x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-2102-B Aluminum Alloy Minibox 4.00" L X 2.12" W X 1.62" H Smooth Gray - Min Qty 11

Bud Cu-2102-B Aluminum Alloy Minibox 4.00" L X 2.12" W X 1.62" H Smooth Gray - Min Qty 11

Item #: WBB562289

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 11

Price: $6.50

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • .040" aluminum alloy.
  • Two sections slip together and may be joined by either built in snap lock or sheet metal screws (included).
  • Flanged sections assure proper shielding.
  • Units can be used as separate housings or as part of larger assemblies.

  • BRAND Bud Industries
  • COLOR FINISH Smooth Gray
  • WIDTH INCHES 2.12
  • HEIGHT INCHES 1.62
  • LENGTH INCHES 4
  • MANUFACTURERS PART NUMBER CU-2102-B
  • WEIGHT LBS 0.25
  • CONSTRUCTION .040 Aluminum Alloy
  • SERIES Miniboxes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Cu-2101-B Aluminum Alloy Minibox 3.25" L X 2.12" W X 1.62" H Smooth Gray - Min Qty 12

Item #: B562288

Not Yet Rated

Usually ships in 8 to 11 days

$6.30

Close

11 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-2102-B Aluminum Alloy Minibox 4.00" L X 2.12" W X 1.62" H Smooth Gray - Min Qty 11

Bud Cu-2102-B Aluminum Alloy Minibox 4.00" L X 2.12" W X 1.62" H Smooth Gray - Min Qty 11

Item #: WBB562289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant