Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609581

MPN #: LWC236016

Hoffman LWC236016 INLINE™ Hinged Window Door, 230x600x155mm, Steel/LtGray

Product Description
When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic INLINE™ Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.

Features:
  • Metric dimensions
  • 16 gauge steel
  • Seams continuously welded and ground smooth
  • External formed body flange
  • Large body opening
  • External wall-mounting brackets
  • Seamless foam-in-place gasket
  • Bonding provision on door
  • Grounding stud on body
  • Includes panel mounting screws and grounding hardware
  • Hinged door with removable hinge pins
  • Self-grounding quarter-turn latches
  • Door opens 180 degrees
  • Window door models include flush-mounted 3/16-in. (4.8-mm) clear polycarbonate window
PRICE
$435.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C9-1/16 x 23-5/8 x 6-1/8 in

Product Details

Type4/12
MaterialSteel
DescriptionHinged Window Door, Type 4
ColorGray
Manufacturers Part NumberLWC236016
BrandHoffman