Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
National Recreation Systems

Model # :WB248756

MPN #: NA-0521STD_CL

Standard Series 5 Row Aluminum Bleacher, 21' Long,, guardrail, Single Footbaord, Modified Deck

Product Description
Corrosion resistant aluminum bleachers feature guardrails for spectator safety. Lightweight aluminum bleachers provide an economical, maintenance free seating solution for indoor or outdoor sporting events. Bleachers are made of extruded aluminum alloy to ensure uniform strength with aluminum angle frame for durability and reinforcement. All seat boards are satin anodized to prevent oxidation or discoloring. Aluminum bleachers include single foot planks on rows 2-3, and double footboards and riser on rows four and higher, with 8" rise. These 5 row bleachers include 54"H guardrails for safety. 5 Year Limited Warranty.

Made in the USA.

PROMOTIONAL PRICE
$9,369.00

was $11025.00
Save $1656.00 (15%)
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 ft
Width21 ft
Depth9-1/2 in
Height7-1/4 ft
Seat Depth10 in
Seat Height17 in
Rise8 in
Seat Board Length21 ft

Product Details

Assembly RequiredYes
With AisleNo
ColorSilver
SeriesNational Rep
FootboardSingle
Tip & RollNo
Number of Seats70
MaterialAluminum
Manufacturers Part NumberNA-0521STD_CL
With GuardrailYes
Number of Rows5
BrandNational Recreation Systems

Warranty

Warranty5 Years yr