Global Industrial
Model # :WB241667
Aluminum Snap-On Deck for Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Trucks
|
Questions & Answers (0)
Product Description
Aluminum Snap-On Deck for Senior Aluminum 2-in-1 Convertible Hand Truck
Optional Snap-On Aluminum Deck installs easily to keep items from falling between the frames in either platform or hand truck mode. Non-skid treadplate surface.
Optional Snap-On Aluminum Deck installs easily to keep items from falling between the frames in either platform or hand truck mode. Non-skid treadplate surface.
PRICE
$85.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 12 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | 241667 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |