| Airflow @ 5 Inches Static Pressure | 1250 CFM |
| Motor Type | Totally Enclosed Fan Cooled |
| Airflow @ 9 Inches Static Pressure | 685 CFM |
| Phase | 1 |
| Manufacturers Part Number | B703062 |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |
| Rotation (View from Motor Side) | Counter Clockwise |
| RPM | 3450 rpm |
| CFM | 1575 CFM |
| Horsepower | 3 HP |
| Amperage | 29 A |
| Blower dBA @ 5 ft (Ducted Inlet & Outlet) | 75 dBA |
| Discharge Position | Top Horizontal |
| Airflow @ 1 Inch Static Pressure | 1575 CFM |
| Voltage | 115 / 230 V |
| CFM High | 1575 CFM |
| CFM Airflow @ 7.000" Static Pressure | 1000 CFM |
| Housing Material | Cast Aluminum |
| CFM Airflow @ 3.000" Static Pressure | 1405 CFM |
| Base Material | Steel |
| Blower dBA @ 5 ft (Open Inlet or Outlet) | 84 |