Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB703108

Global Industrial™ Aluminum TEFC Blower, 1 HP, 3 Phase, CCW, Upblast, 575 CFM

Product Description
Features & Benefits

  • Housings and wheels are cast aluminum material which is spark resistant and meets conditions of Amca Type B spark resistant construction.
  • Cast aluminum is corrosion resistant in outdoor environments.
  • Cast aluminum is lightweight - 1/3 the weight of carbon steel fans thereby requiring less structural support where mounted.
  • Cast aluminum material becomes stronger in cold rather than brittle and weaker as some other materials of construction.
  • Cast aluminum is non-magnetic.
  • Standard discharge position is Upblast. Also available in upblast, top horizontal, or downblast upon request at time of order placement.
  • All sizes are suitable for operation to a maximum of 150 degrees F.
  • Made in the USA
Applications

  • Vehicle fume exhaust removal in garages and fire stations.
  • Material conveying of dust and non-abrasive light particulates.
  • Provides cooling in UV light curing equipment.
  • High pressure air source for air knife blow-off applications.
  • Source of combustion air for gas burners.
  • Provides suction pressure for hold down tables during printing process on corrugated packaging materials.
  • Ideal for use in electronic applications as cast aluminum resists magnetism thereby reducing interference issues.
Note: Item must be installed by a licensed electrical contractor.

PRICE
$1,399.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width18 in
Height15-7/8 in
Weight78 lbs
Outlet Connection4 in
Inlet Diameter5 in

Product Details

Airflow @ 5 Inches Static Pressure400 CFM
Motor TypeTotally Enclosed Fan Cooled
Phase3
Manufacturers Part NumberB703108
Indoor/OutdoorIndoor
BrandGlobal Industrial
Rotation (View from Motor Side)Counter Clockwise
RPM3450 rpm
CFM575 CFM
Horsepower1 HP
Blower dBA @ 5 ft (Ducted Inlet & Outlet)76 dBA
Discharge PositionUpblast
Airflow @ 1 Inch Static Pressure575 CFM
Voltage230 / 460 V
CFM High575 CFM
CFM Airflow @ 7.000" Static Pressure270 CFM
Housing MaterialCast Aluminum
CFM Airflow @ 3.000" Static Pressure495 CFM
Base MaterialSteel
Blower dBA @ 5 ft (Open Inlet or Outlet)81

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsElectrical Motors UL, CSA Approved