Global Industrial
Model # :WB641763
Global Industrial Air Mover, 2 Speed, 1/2 HP, 2200 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Engineered to provide a fast response at a low power draw, the Global Industrial™ 1/2 HP Air Mover's main purpose is to speed up water evaporation time for all construction and water restoration related projects to effectively cut down drying time. This robust dryer is made using roto-molded housing for quiet operation that doesn't impede on communication throughout any surrounding worksite location. The industrial blower pushes air using a 1/2 HP motor and includes 2-speed variations to offer efficient levels of drying for floors, walls and ceilings. Floor dryer allows 3 height adjustment positions for optimum drying. Air blower includes a 15'L power cord. ETL, cETL approved. 1 Year Limited Warranty.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 15-1/2 in |
| Height | 18-1/2 in |
| Weight | 26.4 lbs |
| Cord Length | 15 ft |
Product Details
| Assembly Required | No |
| RPM | 1100 rpm |
| CFM | 2200 CFM |
| Horsepower | 1/2 HP |
| Color | Blue |
| Amperage | 5.0 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| CFM High | 2200 CFM |
| Material | Plastic |
| Description | Floor Dryer/Blower |
| Package Quantity | 1 |
| Manufacturers Part Number | 641763 |
| Indoor/Outdoor | Indoor |
| Sound Level | 66 |
| Brand | Global Industrial |
| Speed | 2 ft/min |
Compliance & Certifications
| Certifications | ETL, cETL |