- Promote conservation and encourage a green mindset by using labels that remind to conserve electricity.
- Turning off lights conserves energy and lowers electric bills
- Bright yellow label captures attention in any environment
- Printed image protected by UV protective coating for durability indoor and outdoor
- Permanent acrylic adhesive back
- Dual-layer flexibility can be applied to curved areas
- Round corners and scored back liner for quick peel-off and application
- Mounting Location : Self-Adhesive
AccuformNMC Help Conserve Energy Turn Off Lights When Leaving Label, Dura-Vinyl, 3-1/2" x 5"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 3-1/2 in |
| Weight | 0 lbs |
| Size | 3-1/2 x 5 in |
| Thickness | 0.006 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Help Conserve Energy Turn Off Lights When Leaving |
| Color | Yellow |
| Mounting Location | Surface |
| Language(s) | English |
| Material | Adhesive Dura-Vinyl |
| Package Quantity | 1 |
| Legend Heading | Help Conserve Energy Turn Off Lights When Leaving |
| Manufacturers Part Number | LRCY511XVE |
| Brand | Accuform |