Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253878

MPN #: LCSP280XVE

Accuform LCSP280XVE Danger Confined Space By Permit Only Label, Dura-Vinyl™, 1/Pack

Product Description
Safety Label, Danger Confined Space Enter By Permit Only, Dura-Vinyl™, 3-1/2" x 5"

Features:
  • Flexible safety Labels adhere to small locations to identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Complies in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Dual-layered, 6-mil labels has clear protective outer layer
  • Resistant to moisture, splashes, abrasions, and UV fade - durable for tough environments
  • Round corners with permanent acrylic adhesive back, and scored liner back for quick peel-off to apply
  • Available each.
PRICE
$7.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height3-1/2 in
Size3-1/2 x 5 in
Thickness5 in

Product Details

Sign ShapeRectangle
Sign LegendConfined Space - Enter By Permit Only
TypeConfined Space Signs
ColorMulti-colored
Glow in The DarkNo
Mounting LocationMounting Holes - 4 Corner
Retroreflective GradeNon-Reflective
Language(s)English
MaterialVinyl
Package Quantity1
Legend HeadingDanger
Manufacturers Part NumberLCSP280XVE
Grommet TypeNone
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA