Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skimmers & Strainers

96 Results
Wire Mesh Strainers

Wire Mesh Strainers

CompareImageBrandDescriptionDiameterPackage QuantityModel #Price
Alegacy S8198 - Stainless Steel Double Mesh Strainer - 8" Medium
Alegacy
Medium Double Mesh Strainer
8 in
12
WBB344033as low as

$16.00

Save $1.50 (9%)
Alegacy S9200 - Stainless Steel Double Mesh Strainer, 12" Heavy Duty
Alegacy
Heavy Duty Double Mesh Strainer
12 in
6
WBB344282as low as

$48.95

Save $5.00 (9%)
Alegacy S9198 - Stainless Steel Single Mesh Strainer, 8" Medium
Alegacy
Medium Single Mesh Strainer
8 in
12
WBB344027as low as

$9.90

Save $1.10 (10%)
Alegacy S9195 - Stainless Steel Single Mesh Strainer, 6 1/4" Medium
Alegacy
Medium Single Mesh Strainer
6-1/4 in
12
WBB344025as low as

$9.10

Save $1.15 (11%)
Winco MSB-12F Fine Mesh, 12" Diameter, Stainless Steel - Pkg Qty 30
Winco
Fine Mesh
12 in
30
WBB1358849$14.75 ea.
Vollrath® Strainer - Fine Mesh 10-1/4" - Pkg Qty 12
Vollrath
Fine Mesh
10-1/4 in
12
WBB209020$51.95 ea.
Alegacy S9095 - Mesh Strainer, Stainless Steel, Single 6 1/4", Fine
Alegacy
Fine Single Mesh Strainer
6-1/4 in
12
WBB344024as low as

$8.40

Save $0.90 (10%)
Winco MST-6S Medium Single Mesh, 6-1/4" Diameter, Stainless Steel - Pkg Qty 12
Winco
Medium Single Mesh
6-1/4 in
12
WBB1359189$6.00 ea.
Winco MS3A-8D Double Fine Mesh, 8" Diameter, Stainless Steel - Pkg Qty 12
Winco
Fine Double Mesh
8 in
12
WBB1358799$9.20 ea.
Winco MSB-08M Medium Mesh, 8" Diameter, Stainless Steel - Pkg Qty 12
Winco
Medium Mesh
8 in
12
WBB1358808$7.00 ea.
Showing 1-10 of 52 results
China Caps/Bouillon Strainers

China Caps/Bouillon Strainers

Colanders

Colanders

Showing 1-10 of 13 results
Spaghetti Strainers

Spaghetti Strainers

Skimmers

Skimmers

Showing 1-10 of 17 results
Salad Spinner Accessories

Salad Spinner Accessories