Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB232596

Global Industrial™ Aluminum Diamond Deck Platform Truck 48x30 1000 Lb. Cap. 5" Poly Casters

Product Description
ALUMINUM DIAMOND DECK PLATFORM TRUCK

Maximum strength, lightweight platform deck truck makes this the perfect choice for moving bulk product. All-welded 10 gauge aluminum deck with a 7 gauge aluminum channel frame ensures long life and resists corrosion. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Newly designed offset ergonomic aluminum push handle helps reduce fatigue and increases maneuverability. Reinforced corner sockets on both ends allows use of additional push handle (sold separately). Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels.

PRICE
$409.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height37-1/2 in
Weight Capacity1000 lbs
Weight60 lbs
Wheel Diameter5 in
Deck Width30 in
Deck Length48 in
Deck Height7-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeStandard Platform Truck
Deck MaterialAluminum
ColorSilver
Caster Type(2) Rigid, (2) Swivel
Wheel TypePolyurethane
Handle TypePush Handle
Surface TypeDiamond Plate
MaterialAluminum
Manufacturers Part Number232596
BrandGlobal Industrial

Warranty

Warranty1 Year