✓ 10,000 lb. weight capacity
✓ Full-length structural steel bolt-on curbs
✓ Slip-resistant diamond tread surface
Speed up loading operations, help prevent accidents, and reduce labor costs with the Global Industrial Aluminum Dock Board with Steel Curbs. Ideal for warehouse settings, distribution centers, and manufacturing plants, this board combines the strength of steel with the lightweight properties of aluminum without compromising durability. Bolted-on steel curbs offer excellent impact resistance to help prevent run-off while the curb provides full-length handgrip for ease and safety while handling. The safety stop located on the underside of the board fits snugly between truck and dock so the board will not move. ANSI Standard and OSHA compliant. Made in the USA. 1-Year Limited Warranty.
Global Industrial
Model # :WB244146
Global Industrial Aluminum Dock Board w/Steel Curbs, 60"W x 48"L, 10,000 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$1,225.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 60 in |
| Weight Capacity | 10000 lbs |
| Weight | 163 lbs |
| Thickness | 3/8 in |
Product Details
| Assembly Required | No |
| Type | Heavy Duty Dock Board |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | 244146 |
| Brand | Global Industrial |