Global Industrial
Model # :WB989057
Global Industrial Portable Plastic Dock Plate For Hand Trucks, 36"Lx35"Wx5"H, 750 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This durable Global Industrial high-density polyethylene (HDPE) portable dock plate is designed for hand trucks, carts and dollies to easily transfer from dock to truck. High-visibility yellow deck features a textured non-slip surface, beveled entry and exit edges and integrated raised lip guardrails. Allows 4" height differential between dock and truck and meets OSHA standard 1910.30(a). The portable dock plate weighs 30 lbs., includes two carry handles and aluminum legs. 1 Year Limited Warranty.
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 35 in |
| Height | 5 in |
| Weight Capacity | 750 lbs |
| Weight | 30 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hand Truck Dock Plate |
| Material | Plastic |
| Color | Yellow |
| Manufacturers Part Number | 989057 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |