Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB989058

Global Industrial™ Portable Plastic Dock Plate For Hand Trucks, 36"Lx48"Wx5"H, 750 Lb. Capacity

Product Description
This durable Global Industrial™ high-density polyethylene (HDPE) dock plate is designed for hand trucks, carts and dollies to easily transfer from dock to truck. High-visibility yellow deck features a textured non-slip surface, beveled entry and exit edges and integrated raised lip guardrails. Allows 4" height differential between dock and truck, and meets OSHA standard 1910.30(a). The portable dock plate weighs 40 lbs., includes two carry handles and aluminum legs. 1 Year Limited Warranty.

PRICE
$249.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width48 in
Height5 in
Weight Capacity750 lbs
Weight40 lbs

Product Details

Assembly RequiredYes
TypeHand Truck Dock Plate
MaterialPlastic
ColorYellow
Manufacturers Part Number989058
BrandGlobal Industrial

Warranty

Warranty1 Year