Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :M4O244155

Global Industrial™ Aluminum Dock Board w/Steel Curbs, 72"W x 60"L, 15,000 Lb. Cap.

Product Description
✓ 15,000 lb. weight capacity
✓ Full-length structural steel bolt-on curbs
✓ Slip-resistant diamond tread surface

Speed up loading operations, help prevent accidents, and reduce labor costs with the Global Industrial™ Aluminum Dock Board with Steel Curbs. Ideal for warehouse settings, distribution centers, and manufacturing plants, this board combines the strength of steel with the lightweight properties of aluminum without compromising durability. Bolted-on steel curbs offer excellent impact resistance to help prevent run-off while the curb provides full-length handgrip for ease and safety while handling. The safety stop located on the underside of the board fits snugly between truck and dock so the board will not move. ANSI Standard and OSHA compliant. Made in the USA. 1-Year Limited Warranty.

PRICE
$2,035.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width72 in
Weight Capacity15000 lbs
Weight277 lbs
Thickness1/2 in

Product Details

Assembly RequiredNo
TypeHeavy Duty Dock Board
MaterialAluminum
ColorGray
Manufacturers Part Number244155
BrandGlobal Industrial