Global Industrial
Model # :WB241743
Global Industrial™ High-Traction Aluminum Dock Plate 36"W x 36"L 2000 Lb. Capacity
|
Questions & Answers (0)
Product Description
High Traction Aluminum Dock Plate
This aluminum dock plate's unique diamond tread surface provides more traction points per square foot than competitive dock plates to improve safety. The rugged yet lightweight 3/8" thick aluminum construction withstands heavy traffic but is easily moved using the hand hold cutouts. The 11" apron with beveled edges and an 11° crown provide smooth, efficient entry and exit to save time. Bottom includes a bolted safety stop to keep plate in position. Complies with OSHA spec. 1910.30(A). Purchase dock plate that's 12" wider than anticipated load. Not for use with rider type trucks. Assembles easily.
** The HT." DIFFERENCE is the height difference above or below the dock.
This aluminum dock plate's unique diamond tread surface provides more traction points per square foot than competitive dock plates to improve safety. The rugged yet lightweight 3/8" thick aluminum construction withstands heavy traffic but is easily moved using the hand hold cutouts. The 11" apron with beveled edges and an 11° crown provide smooth, efficient entry and exit to save time. Bottom includes a bolted safety stop to keep plate in position. Complies with OSHA spec. 1910.30(A). Purchase dock plate that's 12" wider than anticipated load. Not for use with rider type trucks. Assembles easily.
** The HT." DIFFERENCE is the height difference above or below the dock.
PRICE
$445.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 3 in |
| Weight Capacity | 2000 lbs |
| Weight | 46 lbs |
| Thickness | 3/8 in |
Product Details
| Assembly Required | Yes |
| Type | High Traction Dock Plate |
| Material | Aluminum |
| Manufacturers Part Number | 241743 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |