Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB241173

MPN #: B4830

Bluff® B4830 Heavy Duty Aluminum Dock Plate 8067 Lb. Capacity

Product Description
Bluff® HEAVY-DUTY ALUMINUM DOCK PLATE

Lightweight aluminum dock plate has integral handle holes for easy lifting and a slip-resistant diamond tread surface. Beveled entry and exit edges, 11" apron and 11 degree crown angle offer a smooth transition between truck and dock. Safety stop, located on underside, helps secure dock plate in position. Not for use with rider type trucks. Note that the width should be 12 inches wider than the load.

Complies with OSHA spec. 1910.30(A) and ANSI spec. MH30.2

** HT". DIFFERENCE is the height difference above or below the dock.

PRICE
$699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width48 in
Height2 in
Weight Capacity8067 lbs
Weight77 lbs
Thickness1/2 in

Product Details

Assembly RequiredNo
TypeHigh Traction Dock Plate
MaterialAluminum
Manufacturers Part NumberB4830
BrandBluff Manufacturing