PVI, DR2024, Aluminum Dunnage Rack 24"W x 20"D x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
These racks can be nested when not in use and unique flared leg design stably handles loads even when nested. All-welded aluminum construction resists corrosion and is NSF approved. Join racks with optional Bridge for runs of any length, making the best use of space especially under benches.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 20 in |
| Height | 12 in |
| Weight Capacity | 3000 lbs |
Product Details
| Type | Slotted |
| Mobile or Stationary | Stationary |
| Material | Aluminum |
| Description | Dunnage Rack |
| Brand | PVI |