Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PVI

Model # :T9F796693

MPN #: DR1848-8

PVI, DR1848-8, Aluminum Nesting Dunnage Rack 48"W x 18"D x 8"H

Product Description
Aluminum Dunnage Rack
These racks can be nested when not in use and unique flared leg design stably handles loads even when nested. All-welded aluminum construction resists corrosion and is NSF approved. Join racks with optional Bridge for runs of any length, making the best use of space especially under benches.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height8 in
Weight Capacity2500 lbs

Product Details

TypeSlotted
Mobile or StationaryStationary
MaterialAluminum
DescriptionDunnage Rack
BrandPVI