Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :T9FB3146979

MPN #: EH-7236

Vestil Aluminum Economizer Dock Plate, 72"W x 36"L Usable, 78"W x 36"L Overall, 7800 lb. Capacity

Product Description
The aluminum economizer dock plate is an economical way to speed up truck loading and unloading. The unit spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. The dock plate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Locking legs for OSHA compliance. Not for use with fork trucks. Vestil Aluminum Economizer Dock Plate 72 In. x 36 In. 1/2 In. Plate Thickness 7800 Lb. Capacity Silver.

Features:
  • Sturdy design is ideal for foot traffic, hand trucks and pallet trucks (not for use with fork trucks)
  • High-strength aluminum tread plate material is durable yet lightweight
  • Zinc-plated locking legs and lifting handles are OSHA compliant
  • Beveled entrance and exit edges allow for smoother transition
  • Assembled Dimension: 78"W x 36"L x 9-3/8"H
  • Assembled Depth: 36"
  • Assembled Weight: 100 lbs
  • Bend or Crown (degrees): 11
  • Distance Between Bend or Crown From Dock plate Edge (in.): 9
  • Height Difference Between Truck and Door (in.): 5
  • Leg Height (in.): 9


PRICE
$1,155.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width78 in
Height9-1/2 in
Weight Capacity7800 lbs
Weight129 lbs
Thickness1/2 in

Product Details

Assembly RequiredNo
TypeHand Truck Dock Plate
ColorSilver
MaterialAluminum
Manufacturers Part NumberEH-7236
BrandVestil

Warranty

Warranty90 Days