Aluminum Flanged Motorized Damper 60" - AMD-60
Write a Review
|
Questions & Answers (0)
Product Description
Flanged Frame - Models AMD and GMD are heavy duty motorized volume control dampers. The 1-1/2" flanged frame has welded corners for added strength. The 6" wide blades are center-pivoted for a full 90 degree rotation with parallel blade action. The stainless steel jamb seals help in keeping out light, air, and moisture. The dampers can be used for exhaust or supply applications and can be mounted in either a vertical or horizontal position; typically walls or curbs. Available in Extruded Aluminum (AMD) or Galvanized Steel (GMD) and comes standard with an internally mounted factory installed 24-240 volt power open / spring close motor with end switches.
MADE IN THE USA
MADE IN THE USA
PRICE
$1,789.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63 in |
| Depth | 10-1/4 in |
| Height | 63 in |
| Inside Width | 60 in |
| Inside Height | 60 in |
| Weight | 101 lbs |
| Max Velocity | 3500 ft/min |
| Rough Opening | 61W x 61H in |
| Max Pressure In W.G. | 4 in |
| Free Area | 23.31 ft³ |
| Diameter | 60 in |
Product Details
| Number of Panels | 2 |
| Type | Motorized |
| Mounting Location | Vertical or Horizontal |
| Finish | Mill Finish |
| Material | Aluminum |
| Manufacturers Part Number | AMD-60 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |