Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Air Conditioning Products

Model # :WBB1249581

MPN #: ACL-F-60x60

Combination Louver / Damper with Flange 60"W x 60"H - ACL-F-60x60

Product Description
Combination Louver / Damper - The Model ACL offers superior resistance to rain and weather while also offering you the ability to completely close the opening off if needed. The channel frame is 4" deep with a 1-1/2" flange and drainable 45 degree fixed blades in the front with adjustable blades with seals for tight shutoff in the back all within one frame. The adjustable rear blades are operated with a thumb screw and come standard with birdscreen on the back.

MADE IN THE USA
PRICE
$1,949.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width62-1/2 in
Depth4 in
Height62-1/2 in
Inside Width59-1/2 in
Inside Height59-1/2 in
Weight91 lbs
Nominal Size60 x 60 in
Max Velocity1118 FPM - Water Penetration ft/min
Rough Opening60W x 60H in
Free Area11.6 ft³

Product Details

Number of Panels1
TypeIntake or Exhaust
Mounting LocationVertical
FinishMill Finish
MaterialAluminum
BrandAir Conditioning Products

Warranty

Warranty1 yr