- Steel frame, 7/8" od 14 gauge HREW P&O carbon steel
- Alum frame, 1" x 1" x .125" 6061-T6 aircraft-quality aluminum
- Laser-cut hinges designed to be strongest in the industry
- Liner 22 oz. PVC or XR-5 8130 30oz (chemical & fuel resistant)
- PVC is blue (Opt. red, yellow, green, black, & orange)
- XR-5 8130 color is black
- Folds down to 7" wide for easy storage
- Sizes (ft.): 3x3x1, 4x4x1, 4x8x1, 5x5x1, 6x12x1 (other sizes and heights available)Options
- 7" diameter drain tube
- Bulkhead drain fittings with plugs or ball valves
- Fiberglass grating for the floor
- Carry bag
- Repair kits
- Elevation grids
Husky Aluminum Frame PVC Decontamination Pool ALFDP-33 - 22 Oz. Thickness 36x29x12 - 60 Gal. Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$665.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 29 in |
| Height | 12 in |
| Weight | 36 lbs |
| Folded Height | 12 in |
| Folded Width | 7 in |
| Folded Length | 36 in |
Product Details
| Assembly Required | No |
| Type | Decontamination Pool |
| Color | Orange |
| Style | Aluminum Frame Decontamination Pool |
| Capacity | 60 gal |
| Material | Aluminum Frame/PVC Tank |
| Package Quantity | 1 |
| Manufacturers Part Number | ALFDP-33-ORG |
| Brand | Husky Portable Containment |
Warranty
| Warranty | Limited Lifetime On All Welds And Welded Seams |