Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB241359

MPN #: AHA-4-12-10

Adjustable Height Aluminum Gantry Crane, 12'W x 7'8"-10'2"H, 4,000 lb. Capacity

Product Description

Adjustable Height Aluminum Gantry Crane, 12'W x 7'8"-10'2"H, 4,000 lb. Capacity - AHA-4-12-10 High-strength, corrosion resistant all-Aluminum Gantry Crane is ideal for use outdoors or in wet environments. Lightweight construction allows for easy movement and height adjustment in 6" incrementswithout the use of a forklift. Pin connectors and I-Beam mounting plate allowsingle person set up and disassembles in minutes. Includes 2 straps to transport in one neat package. 54" Base Depth with four durable 4-position swivel lock phenolic wheel casters. Note: Use Crane to Lift Loads only.**Height is measured from underside of I-Beam to Floor NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.

PRICE
$4,809.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 ft
Weight Capacity4000 lbs
Weight254 lbs
Base Diameter Or Dimension54 in
Max Height10' 2 in
Min Height7' 8 in
Flange Width4-1/8 in
I-Beam Height8 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorGray
MaterialAluminum
Manufacturers Part NumberAHA-4-12-10
BrandVestil