Vestil Aluminum Hand Truck Dock Plate, 36"W x 48"L Usable, 42"W x 48"L Overall, 500 lb. Capacity
|
Questions & Answers (0)
Product Description
Designed for use with two wheel hand trucks. A convenient, safe and easy way to access loading docks from trucks. Lightweight and easily transported by just one person. Treadplate surface ensures skid-resistant safe traction. Locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.
PRICE
$426.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 7 in |
| Weight Capacity | 500 lbs |
| Weight | 54 lbs |
Product Details
| Type | Hand Truck Dock Plate |
| Material | Aluminum |
| Manufacturers Part Number | A-3648 |
| Brand | Vestil |