Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185862

MPN #: HPA2235MQ

Thermo Scientific 2200 Series Aluminum Top Hotplate, 12" x 12" Top Plate, 120V

Product Description
Ideal for large-volume heating applications requiring precise temperature stability, including acid base digestion, sample drying, general reagent heating, heating TLC plates, and evaporations.

Features:
  • Large, aluminum heating surface, thermostatic temperature controls for outstanding temperature uniformity and stability
  • Cycle light indicates when power is being supplied to heating element
  • Stainless-steel case provides safe, reliable construction and optimal strength for heavy loads
  • Epoxy-painted surface increases chemical resistance in corrosive environments
  • Recommended for use with glass vessels only

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width13 in
Height6-1/8 in
Weight25 lbs
Plate Size12" x 12" in

Product Details

TypeAluminum Hotplate
ColorStainless Steel
Hertz50/60 Hz
Max TemperatureUp to 371°C °F
For Use WithGeneral Heating
Temperature Range38 to 371 °C
Plate MaterialAluminum
Wattage1600 W
Voltage120V V
MaterialAluminum
DescriptionAluminum Top Hotplate
FeaturesLarge heating surface
Manufacturers Part NumberHPA2235MQ
ShapeSquare
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed