18" Wide Noseplate Carries Larger Loads!
High strength aluminum construction offers lightweight alternative to heavier steel hand trucks. Exclusive 4 rail design offers 33% greater frame reinforcement to ensure long life. 12" wide frame has protective polyethylene rail caps. Large 18" x 7-1/2" beveled noseplate accepts bulky loads and has integral wheel guards to protect cargo. Comfortable anti-slip grips for safety. Mold-on Rubber wheels offer long life and lightest weight. Easy assembly. 2 Year Limited Warranty.
Global Industrial
Model # :WB168260
Global Industrial™ Aluminum Hand Truck - Double Handle - Mold-On Rubber Wheels
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 49 in |
| Weight Capacity | 500 lbs |
| Weight | 26 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Gray |
| Wheel Type | (2) Rigid |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | 168260 |
| Handle Style | Double |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |