Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB168266

Global Industrial™ Aluminum Hand Truck - Loop Handle - Mold-On Rubber Wheels

Product Description
18" Wide Noseplate Carries Larger Loads!

High strength aluminum construction offers lightweight alternative to heavier steel hand trucks. Exclusive 4 rail design offers 33% greater frame reinforcement to ensure long life. 12" wide frame has protective polyethylene rail caps. Large 18" x 7-1/2" beveled noseplate accepts bulky loads and has integral wheel guards to protect cargo. Comfortable anti-slip grips for safety. Mold-on Rubber wheels offer long life and lightest weight. Easy assembly. 2 Year Limited Warranty.
PRICE
$199.95

1
1
Available on or around 12/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height51 in
Weight Capacity500 lbs
Weight27 lbs
Wheel Diameter8 in
Noseplate Width18 in
Noseplate Depth7-1/2 in

Product Details

Assembly RequiredYes
TypeGeneral Purpose
ColorGray
Wheel Type(2) Rigid
Handle TypeContinuous
Style2-Wheel
MaterialAluminum
Manufacturers Part Number168266
Handle StyleContinuous
BrandGlobal Industrial

Warranty

Warranty1 yr