Vollrath® Stainless Steel Spouted Ramekin 3 Oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Vollrath® Stainless Steel Ramekin - 3 Ounce
This 1-3/8"H x 2-3/4" diameter ramekin is made of stainless steel that is resistant to corrosion and dishwasher safe. One-piece construction is durable and easy to clean. Capacity is clearly marked. Spouted bowl provides directional pour with no mess. Comfortable round handle for a sure grip. Mirror finished exterior provides an upscale look. Satin-finished interior and bottom minimizes wear and scratches. Use for dry or wet ingredients. Ideal for sauces, salad dressing, and other condiments. Will not stain, pit or crack like plastic or china ramekins. Sold in package quantity of 12.
This 1-3/8"H x 2-3/4" diameter ramekin is made of stainless steel that is resistant to corrosion and dishwasher safe. One-piece construction is durable and easy to clean. Capacity is clearly marked. Spouted bowl provides directional pour with no mess. Comfortable round handle for a sure grip. Mirror finished exterior provides an upscale look. Satin-finished interior and bottom minimizes wear and scratches. Use for dry or wet ingredients. Ideal for sauces, salad dressing, and other condiments. Will not stain, pit or crack like plastic or china ramekins. Sold in package quantity of 12.
PRICE
$84.00 Sold in packages of 12 / $7.00 ea
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-3/8 in |
| Diameter | 2-3/4 in |
Product Details
| Capacity | 3 Oz. |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Spouted Ramekin |
| Color | Silver |
| Manufacturers Part Number | 46655 |
| Brand | Vollrath |